References
Gedore:137 11
Rubix:476717
Manufacturer :6407270
EAN:4010886640722

Technical specification
Product details : Szczypce zaciskowe 137 11
Grip wrench 11" With adjusting screw and release lever, model 137 10 with blue dip-insulated lever Forged, tempered jaws and special jaw shape for secure gripping, clamping and holding GEDORE vanadium steel 31CrV3, nickel-plated Jaw body in high-tensile sheet steel Automatically welded upper jaw - absolutely firm connection with the sheet steel body Well-conceived jaw design guarantees a three-point contact with all material cross-sections Threaded bore welded at bottom No widening under most extreme loading Safe release Release lever under constant pressure of special spring
Strengths
•With adjusting screw and release lever, model 137 10 with blue dip-insulated lever
Forged, tempered jaws and special jaw shape for secure gripping, clamping and holding
GEDORE vanadium steel 31CrV3, zinc-plated
Jaw body sheet steel with high strength
Automatically welded upper jaw - absolutely firm connection with the steel sheet body
Sophisticated jaw shape guarantees three-point support for any material cross section
Threaded bore welded at bottom
No widening under most extreme loading
Safe release
Release lever under constant pressure of special spring
Forged, tempered jaws and special jaw shape for secure gripping, clamping and holding
GEDORE vanadium steel 31CrV3, zinc-plated
Jaw body sheet steel with high strength
Automatically welded upper jaw - absolutely firm connection with the steel sheet body
Sophisticated jaw shape guarantees three-point support for any material cross section
Threaded bore welded at bottom
No widening under most extreme loading
Safe release
Release lever under constant pressure of special spring
Technical specifications
Attributes
| Logistic Weight | 790 g |
|---|---|
| Nose shape | curved |
| Clamping capacity | 45 mm |
| Length | 260 mm |
| Capacity | 45 mm |
| Weight | 790 g |
| Type | grip wrench |
Show UNSPSC/ECL@SS
zł 138.44 excl. VAT
/ Each
zł 170.28 incl. VAT
- Delivery date on request
