Metric drive belt Gates PU T10 890 12
Synchro-Power Polyurethane Belt
See technical informationSee documentsReferences
Gates:PU T10 890 12
Rubix:1853449
Manufacturer :776230892
EAN:5414465224386

Technical specification
Product details : Pas 12 T10-890
Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.
Strengths
•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Applications
Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines
Technical specifications
Attributes
| Profile | t10 |
|---|---|
| Primitive length | 890 mm |
| Belt width | 12 mm |
| Pitch | 10 mm |
| Material | pu |
| Number of teeth | 89 |
Show UNSPSC/ECL@SS
zł 34.56 excl. VAT
/ Each
zł 42.51 incl. VAT
- Delivery date on request
