References
Optibelt:16 T5 / 1215
Rubix:303849
Manufacturer :1746041
EAN:4014486021431




Product details : Pas 16 T5-1215
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane toothed belt, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 1215 mm |
| Belt width | 16 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 243 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
zł 149.31 excl. VAT
/ Each
zł 183.65 incl. VAT
- Delivery date on request
