Screwdriver bit socket Facom SV.12B
SVB-1/2" screwdriver sockets with multiple XZN® teeth
See technical informationReferences
Facom:SV.12B
Rubix:671935
EAN:3148516732569




Product details : Nasadka trzpieniowa XZN SV.12B
SVB-1/2" screwdriver sockets with multiple XZN® teeth
-Standard length series.
-For female print screw XZN®.
-Non removable tip.
- Presentation: Bright chrome with phosphate tip.
-Standard length series.
-For female print screw XZN®.
-Non removable tip.
- Presentation: Bright chrome with phosphate tip.
Technical specifications
Attributes
| Logistic Weight | 81 g |
|---|---|
| Packaged dimensions (D x W x H) | 60x22x22 mm |
| Package weight | 85 g |
| Square drive adapter | 1/2 '' |
| Length | 60 mm |
| Imprint | xzn |
| Imprint size | m12 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
zł 79.68 excl. VAT
/ Each
zł 98.01 incl. VAT
- Delivery date on request
