Screwdriver bit socket Beta Tools 920XZN 10
Screwdriver bit socket Beta Tools
See technical informationReferences
Beta Tools:920XZN 10
Rubix:702739
Manufacturer :009200565
EAN:8014230035314

Product details : Nasadka 1/2 z końcówką o prof. xzn m10 920XZN/10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x45x30 mm |
|---|---|
| Logistic Weight | 77,3 g |
| Length | 58 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
zł 51.96 excl. VAT
/ Each
zł 63.91 incl. VAT
- Delivery date on request
