Digital and gauge slide foot Mitutoyo 536-222
Writing calliper gauge Tungsten carbide 536
See technical informationSee documentsReferences
Mitutoyo:536-222
Rubix:1241228
EAN:4946368111285

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 200 mm |
Technical specification
Product details : Suwmiarka traserska o końcówkach węglikowych 536-222
These callipers are designed for debugging tasks. They offer you the following benefits: Measuring jaws fitted with hard metal for debugging on a work-piece. With depth gauge.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 200 mm |
| Resolution | 0.05 mm |
| Length | 288 mm |
| Length of noses | 50 mm |
| Weight | 180 g |
| Body material | carbide |
Show UNSPSC/ECL@SS
zł 786.07 excl. VAT
/ Each
zł 966.87 incl. VAT
- Delivery date on request