References
Mitutoyo:500-443
Rubix:1241083

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 100 mm |
Product details : Suwmiarka cyfrowa zasilana ogniwem słonecznym 500-443
Digimatic caliper retains its origin point for the entire life of the caliper, even the display turns off. At 60 lux and higher, the solar caliper is turned on ready to start measurement.
Strengths
•No more repeated zero setting caused by low-light intensity
Hard-coated solar panel for increased durability
No fear for overspeed errors
With thumb roller
Hard-coated solar panel for increased durability
No fear for overspeed errors
With thumb roller
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 100 mm |
| Resolution | 0.01 mm |
| Length | 182 mm |
| Length of noses | 16.5 mm |
| Weight | 125 g |
Show UNSPSC/ECL@SS
- Delivery date on request