• Bearing Finder
  • Sales
  • Newspage
  • Contact
  • Machining, Cutting & Drilling(13 832)
  • Mechanical Power Transmission(139 263)
  • Fluid Transmission & Flow Technology(81 891)
  • Tools & Metrology(37 519)
  • Protection, Safety & Hygiene(6 845)
  • Equipment(1 815)
  • Fasteners, Adhesives & Tapes(5 203)
  • Maintenance & Repairs(1 579)
  • Welding(125)
  • Sales
  • Glues(469)
  • Adhesive tapes and protective films(462)
  • Fasteners(3 130)
  • Clamps & Knobs(327)
  • Site security(811)
See Fasteners, Adhesives & Tapes
  • Adhesives and sealants for installation and sealing(300)
  • Adhesives for fastening(74)
  • Accessories for adhesives(94)
See Glues
  1. Rubix Categories
  2. Fasteners, Adhesives & Tapes
  3. Glues
  4. Adhesives and sealants for installation and sealing
  5. Adhesives
  6. Glues and Adhesives liquid
  7. Klej 420 20g

Glues and Adhesives liquid Loctite 1924322

Super Glue

See technical informationSee documents

References

Loctite:1924322
Rubix:266990
brand logo

Technical specifications

Colourcolourless

Technical specification

Product details : Klej 420 20g


Technical specifications


Attributes
Colourcolourless
Show UNSPSC/ECL@SS
  • Delivery date on request

Check our products from related categories

Glues and Adhesives liquid Loctite 567 TB 50ML ENGlues and Adhesives liquid Loctite EA 3421Glues and Adhesives liquid Loctite 2210487Glues and Adhesives liquid Loctite EA 3430 BC 24ML EN/DEGlues and Adhesives liquid Poxipol KLEJ POXIPOL 14ML STALGlues and Adhesives liquid Loctite 675Glues and Adhesives liquid Teroson PU 8599 HMLC 310MLGlues and Adhesives liquid Loctite EA 9492 DC 400ML EN/DEGlues and Adhesives liquid Loctite 649Glues and Adhesives liquid Loctite 9461Glues and Adhesives liquid Loctite 478271Glues and Adhesives liquid Loctite AA V5004Glues and Adhesives liquid Spartex 895104Glues and Adhesives liquid 3M 7100200493Glues and Adhesives liquid 3M 7000032444
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store
Visa

Contact Us

17 227 00 00
Mon-Fri: 8:00-16:00

Contact us
Visa

Find Your Branch

Hundreds of locations across Europe

Branches in Poland
Visa

Our Commitment

EcoVadis Gold Sustainability Rating – Top 5% – September 2025Top 2% worldwide

 

ABOUT RUBIX Poland

  • Our branches
  • Contact us
  • Rubix Group
  • Rubix Poland
  • Fiscal Strategy
  • Career in Rubix

  • LinkedIn_Logo Find Us on LinkedIn
  • Facebook_Logo Find Us on Facebook

PRACTICAL

  • FAQ
  • Forgotten password
  • Login

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | TERMS OF PURCHASE | PRIVACY POLICY | COOKIE POLICY | COOKIES MANAGEMENT
PRODUCT SITEMAP | category sitemap | Sitemap paginated categories | Content pages sitemap