Glues and Adhesives liquid 3M 7000032444
3M™ Polyurethane Adhesive Sealant Fast Cure 550
See technical informationReferences
3M:7000032444
Rubix:1496928
Manufacturer :7000032444

Product details : Klej poliuretanowy 550FC szary 310ml 7000032444
3M™ Polyurethane Adhesive Sealant 550 FC is a fast curing polyurethane designed to seal and bond many substrates in a wide variety of applications.
Use 3M™ Polyurethane Adhesive Sealant 550 Fast Cure to seal and bond a variety of substrates, including concrete, wood, aluminium, most lacquered metals, polyester, glass, and stone. Our multi-purpose, high performance, two-component, moisture and chemical curing, sealant is ideal for a number of construction applications, including vertical and horizontal expansion joint applications, concrete and masonry control joints, and door and window frame perimeters. It offers excellent weather resistance, is non-staining and is paintable once tack-free in 10-20 minutes.
Strengths
• Multi-purpose adhesive sealant
• Paintable when dry
• Above/Below waterline use
• 60 Minute skin time
• Paintable after curing for professional results
Applications
Construction - General Industry - Transportation
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Min. temperature | -40 °C |
Show UNSPSC/ECL@SS
zł 30.05 excl. VAT
/ Each
zł 36.96 incl. VAT
- Available