Metal screws with metric thread Rubix-HU 009311000240080
Metal screws with metric thread Rubix-HU
See technical informationReferences
Rubix-HU:009311000240080
Rubix:2663796

Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | Plain Steel |
| Standard | DIN 931 |
Product details : Śruba 6-kątna M24x80-10.9 DIN931
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | Plain Steel |
| Standard | DIN 931 |
| Metrical diameter | M24 |
| Type of imprint | hexagonal (hex) |
| Quality Grade | 10.9 |
| Threading diameter | 24 mm |
| Type of threading | metric |
| Diameter | 24 mm |
| Thread surface | partial |
Show UNSPSC/ECL@SS
zł 683.27 excl. VAT
/ Each
zł 840.42 incl. VAT
- Delivery date on request
Length
80 mm
Material/finishing
Standard
Metrical diameter
M24