Spherical roller bearing NSK 23026 CDE4C4
Spherical Roller Bearing: 23026 Series
See technical informationReferences
NSK:23026 CDE4C4
Rubix:660335
EAN:00029176523779





Product details : Łożysko 23026CDE4C4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Strengths
Withstands radial and axial loads in both directions. Compensates for misalignment.
Applications
Designed for use in the most difficult conditions.
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 52 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2800 rpm |
| Limit speed | 2000 rpm |
| Basic static load, radial - C0r | 655000 N |
| Basic dynamic load, radial - Cr | 400000 N |
Show UNSPSC/ECL@SS
zł 1,075.81 excl. VAT
/ Each
zł 1,323.25 incl. VAT
- Delivery date on request
