References
SKF:BS2-2208-2CS2/C4GEM9
Rubix:381844

Product details : Łożysko BS2-2208-2CS2/C4GEM9
Self-aligning roller bearings play a key role in the proper operation of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 28 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Thickness | 28 mm |
| Weight | 0.624 kg |
| Limit speed | 2200 rpm |
| Basic static load, radial - C0r | 90000 N |
| Basic dynamic load, radial - Cr | 96500 N |
| Heat Stabilization | no heat stabilization - temperatures up to 120 °c |
Show UNSPSC/ECL@SS
- Delivery date on request
