Directional pneumatic control valve Festo CPE18-M3H-3GLS-QS-10
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M3H-3GLS-QS-10
Rubix:2915843
Manufacturer :163805
EAN:4052568135614

Technical specification
Product details : Elektrozawór CPE18-M3H-3GLS-QS-10
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 265 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
| Voltage | 230 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 1000 l/min |
| Pressure range | -0,9/10 bar |
Show UNSPSC/ECL@SS
zł 798.86 excl. VAT
/ Each
zł 982.6 incl. VAT
- Delivery date on request