Directional pneumatic control valve Festo VUVG-L18-P53E-ZT-G14-1H2L-F1A
Directional pneumatic control valve Festo
See technical informationReferences
Festo:VUVG-L18-P53E-ZT-G14-1H2L-F1A
Rubix:2914107
Manufacturer :8172848
EAN:4052568618001

Product details : Elektrozawór VUVG-L18-P53E-ZT-G14-1H2L-F1A
Technical specifications
Attributes
| Number of Ports | 5 |
|---|---|
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 910 l/min |
| Material | nbr |
| Pressure range | -0,9...10 bar |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
zł 504.77 excl. VAT
/ Each
zł 620.87 incl. VAT
- Delivery date on request