Needle roller bearing cage and roller assembly SKF K 25X29X10
SKF Needle Ring
See technical informationReferences
SKF:K 25X29X10
Rubix:650027
Manufacturer :10202
EAN:7316577125163



Product details : Łożysko K 25X29X10
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x29x29 mm |
|---|---|
| Logistic Weight | 8 g |
| Inner diameter | 25 mm |
| Outer diameter | 29 mm |
| Width | 10 mm |
| Series | k |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 16000 rpm |
| Basic static load, radial - C0r | 15.6 N |
| Basic dynamic load, radial - Cr | 9.52 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
- Delivery date on request
