Needle roller bearing cage and roller assembly INA K60X75X42/-1-6
Needle roller cage assembly
See technical informationSee documentsReferences
INA:K60X75X42/-1-6
Rubix:596425
Manufacturer :0002857306063
EAN:4012802370300

Technical specification
Product details : Łożysko K60X75X42/-1-6
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x75x75 mm |
|---|---|
| Logistic Weight | 285 g |
| Inner diameter | 60 mm |
| Outer diameter | 75 mm |
| Width | 42 mm |
| Series | k |
| Cage | plastic |
| Reference speed | 4050 rpm |
| Basic static load, radial - C0r | 199000 N |
| Basic dynamic load, radial - Cr | 118000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
zł 186.9 excl. VAT
/ Each
zł 229.89 incl. VAT
- Delivery date on request
