Hydraulic cylinder, sliding outwards ACE HB-22-250-EE-M
Brake cylinder 22 x 250 stroke damping, extending
See technical informationReferences
ACE:HB-22-250-EE-M
Rubix:1156879
Manufacturer :HB-22-250M_EE
Product details : Hamulec HB22-250-EE-M
Hydraulic brake cCylinder HB-22, adjustable (pressure or tensile force 30 N to 1800 N), damping, extending
Technical specifications
Attributes
| Cylinder diameter | 22 mm |
|---|
Show UNSPSC/ECL@SS
- Delivery date on request
