Hydraulic cylinder, sliding outwards ACE HB-15-75-CC-M
Brake cylinder 15 x 75 stroke damping, extending
See technical informationReferences
ACE:HB-15-75-CC-M
Rubix:294088
Manufacturer :HB-15-75M_CC
Product details : Hamulec hydrauliczny HB-15-75-CC-M
Hydraulic brake cylinder HB-15, adjustable (pressure or tensile force 20 N to 800 N), damping, extending
Technical specifications
Attributes
| Cylinder diameter | 15 mm |
|---|
Show UNSPSC/ECL@SS
- Delivery date on request
