Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40412902
Shaft sealing joints and gamma rings Freudenberg Sealing Technologies
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40412902
Rubix:128463
Manufacturer :40412902

Technical specification
Product details : 35x55x7 BAUM3SLX7 75FKM585 Simmerring
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
zł 82.86 excl. VAT
/ Each
zł 101.92 incl. VAT
- Available
