Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40413680
Shaft sealing joints and gamma rings Freudenberg Sealing Technologies
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40413680
Rubix:640333
Manufacturer :40413680

Technical specification
Product details : 70X130X10 BAUM5SLX1 75FKM585 Simmerring
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
zł 209.7 excl. VAT
/ Each
zł 257.93 incl. VAT
- Delivery date on request
