Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40412806
Shaft sealing joints and gamma rings Freudenberg Sealing Technologies
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40412806
Rubix:637132
Manufacturer :40412806

Technical specification
Product details : 30X45X7 B2PT PTFEF56101 Simmerring
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 45 mm |
| Width | 7 mm |
| Material | ptfe |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
zł 287.94 excl. VAT
/ Pack
zł 354.17 incl. VAT
- Delivery date on request
