Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40412004
Shaft seal B2
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40412004
Rubix:635897
Manufacturer :B2 U6 120 X 170 X 0 X 15 X 12 72 NBR 902

Technical specification
Product details : 120X170X15/12 B2U6 72NBR902 Simmerring
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 15 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
zł 290.86 excl. VAT
/ Each
zł 357.76 incl. VAT
- Delivery date on request
