Shaft sealing joints and gamma rings SKF 140X170X15 HMSA10 V
Shaft SEALING RING HMSA10
See technical informationReferences
SKF:140X170X15 HMSA10 V
Rubix:699602
Manufacturer :520927
EAN:7316572547656

Product details : 140x170x15 HMSA10 V P-ń uszczel.
Technical specifications
Attributes
| Logistic Weight | 159,2 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 170 mm |
| Width | 15 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
- Delivery date on request
