Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40412169
Shaft sealing joints and gamma rings Freudenberg Sealing Technologies
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40412169
Rubix:636476
Manufacturer :40412169

Technical specification
Product details : 60X90X13/8 BAFUD3X7 72NBR902 Simmerring
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
zł 51.65 excl. VAT
/ Each
zł 63.53 incl. VAT
- Delivery date on request
