Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40413136
Shaft sealing joints and gamma rings Freudenberg Sealing Technologies
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40413136
Rubix:638698
Manufacturer :BAU6SLX2 125 X 160 X 15 X 12 75 FKM 585

Technical specification
Product details : 125X160X15/12 BAU6SLX2 75FKM585 Simmerring
Technical specifications
Attributes
| Inner diameter | 125 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 15 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
zł 536.26 excl. VAT
/ Each
zł 659.6 incl. VAT
- Delivery date on request
