Shaft sealing joints and gamma rings Dichtomatik 67017987
Shaft seal (W C NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67017987
Rubix:246805
Manufacturer :67017987

Product details : 62x80x10 WC Simmering
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 57 g |
|---|---|
| Inner diameter | 62 mm |
| Outer diameter | 80 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
zł 11.36 excl. VAT
/ Each
zł 13.97 incl. VAT
- Delivery date on request
