Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40411529
Shaft seal B1
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40411529
Rubix:397793
Manufacturer :B1 U4 48 X 62 X 0 X 10 X 8 72 NBR 902

Technical specification
Product details : 48x62x10 B1U 72NBR902 Simmerring
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 48 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
- Delivery date on request
