Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 411517
Shaft seal BA
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:411517
Rubix:260539
Manufacturer :411517

Technical specification
Product details : 15x35x7/6 BAUM2X7 75FKM585 Simmerring
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
zł 51.84 excl. VAT
/ Each
zł 63.76 incl. VAT
- Available
