SET of standard manual thread-cutters Beta Tools 430ASC 3/4
Set of 3 UNC hand taps (roughing, intermediate, finishing) in chrome steel
See technical informationReferences
Beta Tools:430ASC 3/4
Rubix:701483
Manufacturer :004300058
EAN:8014230141794

Product details : Gwintownik ręczny calowy unc 3/4-3szt 430ASC/3/4
Set of 3 UNC hand taps (roughing, intermediate, finishing) in chrome steel
Strengths
Set of 3 UNC hand taps (roughing, intermediate, finishing) in chrome steel
Applications
Drilling and threading tools
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 197x116x92 mm |
|---|---|
| Logistic Weight | 433 g |
| Number of elements | 3 |
| Total length | 110 mm |
| Drilling diameter | 11 mm |
| Threading | 3/4 '' |
| No. of threads per inch | 16 |
| Body material | hss |
| Threading diameter | 11 mm |
| Thread depth | 50 mm |
Show UNSPSC/ECL@SS
zł 198.81 excl. VAT
/ Each
zł 244.54 incl. VAT
- Delivery date on request
