Fixed and variable opening wrench Stahlwille MOTOR 10a 3/8 x 7/16
Series 10a A/F double open ended spanners
See technical informationSee documentsReferences
Stahlwille:MOTOR 10a 3/8 x 7/16
Rubix:446742
Manufacturer :40432428
EAN:4018754019748



Technical specification
Product details : Klucz płaski dwustronny MOTOR 10A-3/8X7/16
DIN 3110, ISO 10102 (metric sizes), chrome-alloy-steel, chrome-plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x26x155 mm |
|---|---|
| Logistic Weight | 48 g |
| Opening | 3/8 x 7/16 |
| Length | 155 mm |
| Type | open-end wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
zł 31.13 excl. VAT
/ Each
zł 38.29 incl. VAT
- Delivery date on request
