• Bearing Finder
  • Sales
  • Newspage
  • Contact
  • Machining, Cutting & Drilling(13 832)
  • Mechanical Power Transmission(139 263)
  • Fluid Transmission & Flow Technology(81 891)
  • Tools & Metrology(37 519)
  • Protection, Safety & Hygiene(6 845)
  • Equipment(1 815)
  • Fasteners, Adhesives & Tapes(5 203)
  • Maintenance & Repairs(1 579)
  • Welding(125)
  • Sales
  • Hand tools(24 564)
  • Portable power tools(493)
  • Pneumatic tools(122)
  • Miscellaneous tools(105)
  • Measuring and monitoring(9 161)
  • Special tools(2 979)
See Tools & Metrology
  • Clamping tools(16 616)
  • Pliers, vices, clamps(2 024)
  • Saws, cutters, files(1 751)
  • Extractors(921)
  • Storage(1 691)
  • Hammers, impact tools(1 560)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Clamping tools
  5. Clamping wrenches
  6. Fixed and variable opening wrench
  7. Klucz udarowy płaski 46mm

Fixed and variable opening wrench Fortis Tools 58350046, 9579160046

Fixed and variable opening wrench Fortis Tools

See technical information

References

Fortis Tools:58350046, 9579160046
Rubix:3049354
Manufacturer :4317784730716
EAN:4317784730716
brand logo
brand logo
brand logo
brand logo

Product details : Klucz udarowy płaski 46mm


Technical specifications


Attributes
Show UNSPSC/ECL@SS
zł 145.34 excl. VAT
/ Each
zł 178.77 incl. VAT
  • Delivery date on request

Check our products from related categories

Fixed and variable opening wrench Beta Tools 943BX 14Fixed and variable opening wrench Beta Tools 952 10Fixed and variable opening wrench Beta Tools 1494Q 9,5Fixed and variable opening wrench Stahlwille 40031417Fixed and variable opening wrench Facom 101.12GRFixed and variable opening wrench Facom 113A.15TFixed and variable opening wrench Stahlwille 4205A 1.5/16Fixed and variable opening wrench Facom 57.14X17Fixed and variable opening wrench Roebuck 865320Fixed and variable opening wrench Gedore 7 R XS 10Fixed and variable opening wrench Beta Tools 78 65Fixed and variable opening wrench Bahco 7852-7-24Fixed and variable opening wrench Gedore 7 XL 30Fixed and variable opening wrench Gedore 2 1/4x5/16AFFixed and variable opening wrench Roebuck 7770640
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store
Visa

Contact Us

17 227 00 00
Mon-Fri: 8:00-16:00

Contact us
Visa

Find Your Branch

Hundreds of locations across Europe

Branches in Poland
Visa

Our Commitment

EcoVadis Gold Sustainability Rating – Top 5% – September 2025Top 2% worldwide

 

ABOUT RUBIX Poland

  • Our branches
  • Contact us
  • Rubix Group
  • Rubix Poland
  • Fiscal Strategy
  • Career in Rubix

  • LinkedIn_Logo Find Us on LinkedIn
  • Facebook_Logo Find Us on Facebook

PRACTICAL

  • FAQ
  • Forgotten password
  • Login

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | TERMS OF PURCHASE | PRIVACY POLICY | COOKIE POLICY | COOKIES MANAGEMENT
PRODUCT SITEMAP | category sitemap | Sitemap paginated categories | Content pages sitemap