Tapes 3M 7000048496
Scotch® ATG Adhesive Transfer Tape 928 White 12 mm x 33 m
See technical informationSee documentsReferences
3M:7000048496
Rubix:3229634
Manufacturer :7000048496



Technical specification
Product details : Taśma słaba mocna 7000048496 ATG 19mmx16.5m
A high tack - low tack repositionable pressure sensitive adhesive which allows removal from many papers, foils, and films..
The ATG tape system delivers a controlled application of the adhesive while the liner rewinds into the ATG applicator. It bonds on contact, and works on a variety of substrate or material combinations..
The ATG tape system is versatile, convenient, quick and easy to use. There is no mess or clean up. It is a cost effective replacement to rivets, staples, screws, bolts, liquid adhesives. Safer than hot melt adhesives..
Use with Scotch® ATG Adhesive Applicators.
Will not bleed into most paper stocks which helps minimize discoloration or staining
The ATG tape system delivers a controlled application of the adhesive while the liner rewinds into the ATG applicator. It bonds on contact, and works on a variety of substrate or material combinations..
The ATG tape system is versatile, convenient, quick and easy to use. There is no mess or clean up. It is a cost effective replacement to rivets, staples, screws, bolts, liquid adhesives. Safer than hot melt adhesives..
Use with Scotch® ATG Adhesive Applicators.
Will not bleed into most paper stocks which helps minimize discoloration or staining
Apply Scotch® ATG Repositionable Double Coated Tissue Tape 928 for many repositionable, reusable, or reclosable uses. Our tape is a high tack - low tack repositionable pressure sensitive adhesive which allows removal from many papers, foils, and films. It’s convenient, quick and easy to use.
Applications
Apply Scotch® ATG Repositionable Double Coated Tissue Tape 928 for many repositionable, reusable, or reclosable uses. Our tape is a high tack - low tack repositionable pressure sensitive adhesive which allows removal from many papers, foils, and films. It’s convenient, quick and easy to use.
Technical specifications
Attributes
| Package weight | 87,875 g |
|---|---|
| Width | 19.05 mm |
| Length | 165 m |
| Material | tissue (backing) |
| Thickness | 0.05 mm |
| Colour | white |
| Tape type | transfer tape |
Show UNSPSC/ECL@SS
- Delivery date on request