References
Tesa:53799 50M 50MM GREEN
Rubix:2349706
Manufacturer :53799-00000-02
EAN:4042448820167



Product details : Taśma tkaninowa 53799 zielona 50m/50mm
tesa ® 53799 PV2 is a polyethylene coated high grade cloth tape. It consists of a PE coated 80 mesh woven PET fabric backing coated with a pressure sensitive natural rubber adhesive. tesa ® 53799 PV2 is a very strong cloth tape for a wide range of applications, especially used by the army.
Colour: Olive green.
Strengths
Very good adhesion, even on rough surfaces. Excellent tensile strength. Water repellent. Conformable.
Applications
Convenient for different repairing and construction applications, including the military area, e.g.
Technical specifications
Attributes
| Logistic Weight | 24442,03 g |
|---|---|
| Width | 50 mm |
| Length | 50 m |
| Thickness | 0.31 mm |
| Colour | green |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
- Delivery date on request
