References
INA:GS89318
Rubix:598750
Manufacturer :0000246510000
EAN:4054362376088

Product details : Pierścień GS89318
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13,5x155x155 mm |
|---|---|
| Logistic Weight | 1270 g |
| Inner diameter | 93 mm |
| Outer diameter | 155 mm |
| Width | 13.5 mm |
| Thickness | 13.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
zł 633.95 excl. VAT
/ Each
zł 779.76 incl. VAT
- Delivery date on request
