Fixed and variable opening wrench Gedore 7 1/2AF
Ring impact spanner wrench 7 (AF) - inch size
See technical informationReferences
Gedore:7 1/2AF
Rubix:756452
Manufacturer :6099430
EAN:4010886609941

Product details : Klucz płasko-oczkowy 7 1/2AF 6099430
Combination spanner 1/2" Ring: 15° offset from shaft, with UD profile for gentle transmission of force Sizes 3/16" to 7/32" with hexagon ring, up from size 1/4" with UD profile GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 56 g |
|---|---|
| Opening | 7 1/2af |
| Length | 170 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
zł 59.8 excl. VAT
/ Each
zł 73.55 incl. VAT
- Delivery date on request
