Fixed and variable opening wrench Beta Tools 52MQ 19
Fixed and variable opening wrench Beta Tools
See technical informationReferences
Beta Tools:52MQ 19
Rubix:700519
Manufacturer :000520119
EAN:8014230102634



Product details : Klucz płaski 19mm, w izolacji do 1000 V 52MQ/19
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 195x110x25 mm |
|---|---|
| Logistic Weight | 176 g |
| Opening | 19 |
| Length | 176 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
zł 126.66 excl. VAT
/ Each
zł 155.79 incl. VAT
- Delivery date on request
