Spherical roller bearing RHP 23128EKMW33C3
RHP Spherical Roller Bearing: 23128 Series
See technical informationSee documentsReferences



Technical specification
Product details : Łożysko 23128EKMW33C3
Strengths
Material Technology – made from NSK’s high-cleanliness Z steel
Special surface treatment increases resistance to wear NSK also offers advanced material options: Super TF and TL steel, depending on application requirements
Advanced Technology - NSK’s patented Molded-Oil lubrication system is also available
Bearings are also available with an oil groove and holes in the outer ring for re-lubrication purposes
Seal Technology - NSK offers different sealing materials depending on the operating temperature of the bearing
Cage Materials – Available in steel, brass or polyamide depending on the requirements of the application
Life – up to 2 times the operating life of industry standard bearings
Reduced maintenance costs – downsizing to smaller bearings while improving performance and lengthening equipment operating life
Limiting speed up to 20% higher
Applications
Technical specifications
| Logistic Weight | 10800 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 225 mm |
| Width | 68 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 9.663 kg |
| Limit speed | 1600 rpm |
| Basic static load, radial - C0r | 945000 N |
| Basic dynamic load, radial - Cr | 580000 N |
| Heat Stabilization | no heat stabilization - temperatures up to 120 °c |
- Delivery date on request
