References
FLT:21307CAW33
Rubix:507548

Product details : Łożysko 21307CAW33
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 21 mm |
| Cage | brass |
Show UNSPSC/ECL@SS
- Delivery date on request

| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 21 mm |
| Cage | brass |