SET of standard manual thread-cutters Ruko 230045
Hand Thread Chamfer
See technical informationSee documentsReferences
Ruko:230045
Rubix:574571
EAN:4007140094018

Technical specification
Product details : Gwintownik ręczny M4.5x0.75mm HSS DIN 352 3szt. 230045
The hand tap consists of heavy-duty high-speed steel. For through threads and bottoming threads in unalloyed and low-alloyed steels up to a strength of 800 N/mm², malleable cast iron and non-ferrous metals. The thread is cut in three operation.
Technical specifications
Attributes
| Number of elements | 3 |
|---|---|
| Total length | 50 mm |
| Drilling diameter | 3.7 mm |
| Tolerance | din iso 2 |
| Threading diameter | 4 mm |
| Thread depth | 16 mm |
Show UNSPSC/ECL@SS
zł 45.23 excl. VAT
/ Each
zł 55.63 incl. VAT
- Delivery date on request