References
SMC:D-A79W
Rubix:458563
Manufacturer :D-A79W

Technical specification
Product details : Czujnik położenia D-A79W
A79W, Reed Switch, Rail Mounting, Grommet
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Type | auto switch |
| Execution | d-a7 |
| Min. tension | 24 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 24 V |
Show UNSPSC/ECL@SS
zł 103.88 excl. VAT
/ Each
zł 127.77 incl. VAT
- Delivery date on request