References
SMC:D-A96
Rubix:1370956
Manufacturer :D-A96
EAN:3618035637947

Technical specification
Product details : Czujnik D-A96
A90/A93/A96, Reed Switch, Direct Mounting, Grommet, In-line
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Type | reed auto switch |
| Execution | d |
| Min. tension | 4 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 8 V |
Show UNSPSC/ECL@SS
zł 79.23 excl. VAT
/ Each
zł 97.45 incl. VAT
- Delivery date on request