References
Hiwin:RGR45R460H
Rubix:546772

Product details : Szyna RGR45R klasa H L=460mm
Technical specifications
Attributes
| Width | 45 mm |
|---|---|
| Length | 460 mm |
| Precision | h |
| Design size | 45 mm |
| Centre-centre distance | 52.5 mm |
Show UNSPSC/ECL@SS
zł 461.84 excl. VAT
/ Each
zł 568.06 incl. VAT
- Delivery date on request