References
Hiwin:MGNR12R121HM
Rubix:387388

Product details : Szyna MGNR12R klasa HM L=121mm
Technical specifications
Attributes
| Width | 12 mm |
|---|---|
| Length | 121 mm |
| Height | 8 mm |
| Precision | h |
| Design size | 12 mm |
| Centre-centre distance | 25 mm |
Show UNSPSC/ECL@SS
zł 73.07 excl. VAT
/ Each
zł 89.88 incl. VAT
- Delivery date on request