References
Hiwin:RGR45R330H
Rubix:881983

Product details : Szyna RGR45R klasa H L=330mm
Technical specifications
Attributes
| Width | 45 mm |
|---|---|
| Length | 330 mm |
| Precision | h |
| Design size | 45 mm |
| Centre-centre distance | 52.5 mm |
Show UNSPSC/ECL@SS
zł 331.33 excl. VAT
/ Each
zł 407.54 incl. VAT
- Delivery date on request