References
NSK:N1H25 LCW-02PCZ 560
Rubix:1065920

Product details :
Technical specifications
Attributes
| Width | 23 mm |
|---|---|
| Length | 560 mm |
| Height | 22 mm |
| Design size | 25 mm |
Show UNSPSC/ECL@SS
- Delivery date on request

| Width | 23 mm |
|---|---|
| Length | 560 mm |
| Height | 22 mm |
| Design size | 25 mm |