References
Hiwin:RGR45R1580H
Rubix:854062

Product details : Szyna RGR45R klasa H L=1580mm
Technical specifications
Attributes
| Width | 45 mm |
|---|---|
| Length | 1580 mm |
| Precision | h |
| Design size | 45 mm |
| Centre-centre distance | 52.5 mm |
Show UNSPSC/ECL@SS
zł 1,586.34 excl. VAT
/ Each
zł 1,951.2 incl. VAT
- Delivery date on request