References
Hiwin:HGR20T H 1600
Rubix:431768

Product details : Szyna HGR20T klasa H L=1600mm
Technical specifications
Attributes
| Width | 20 mm |
|---|---|
| Length | 1600 mm |
| Height | 17.5 mm |
| Design size | 20 mm |
| Centre-centre distance | 60 mm |
Show UNSPSC/ECL@SS
zł 411.58 excl. VAT
/ Each
zł 506.24 incl. VAT
- Delivery date on request