References
Hiwin:RGR35R840H
Rubix:1071280

Product details : Szyna RGR35R klasa H L=840mm
Technical specifications
Attributes
| Width | 34 mm |
|---|---|
| Length | 840 mm |
| Precision | h |
| Design size | 35 mm |
| Centre-centre distance | 40 mm |
Show UNSPSC/ECL@SS
zł 570.29 excl. VAT
/ Each
zł 701.46 incl. VAT
- Delivery date on request