References
NSK:N1H35 LCW-02PCZ 1300
Rubix:885872

Product details :
Technical specifications
Attributes
| Width | 34 mm |
|---|---|
| Length | 1300 mm |
| Height | 29 mm |
| Design size | 35 mm |
Show UNSPSC/ECL@SS
- Delivery date on request

| Width | 34 mm |
|---|---|
| Length | 1300 mm |
| Height | 29 mm |
| Design size | 35 mm |