References
Hiwin:RGR25R1676H
Rubix:811808

Product details : Szyna RGR25R klasa H L=1676mm
Technical specifications
Attributes
| Width | 23 mm |
|---|---|
| Length | 1676 mm |
| Precision | h |
| Design size | 25 mm |
| Centre-centre distance | 30 mm |
Show UNSPSC/ECL@SS
zł 815.68 excl. VAT
/ Each
zł 1,003.29 incl. VAT
- Delivery date on request